Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 1250 DH 15077ZA
OPTIBELT IMPERIAL TIMING BELT 1250 DH 15077ZA
ZR Double Timing Belt
References
optibelt:
1250 DH 150
rubix:
105A6375
manufacturer :
1250 DH 15077ZA
ean:
4044978372048
Technical specifications
Profile
DH
Primitive length
125
''
Belt width
38.1
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 1250 DH 15077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
125
''
Belt width
38.1
mm
Pitch
12.7
mm
Number of teeth
250
Height
5.94
mm
Primitive length (mm)
3175
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
342.78
excl. VAT
/
Each
£
411.34
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT IMPERIAL TIMING BELT 630 XH 20077ZA
OPTIBELT IMPERIAL TIMING BELT 480 H 30077ZA
OPTIBELT IMPERIAL TIMING BELT 1520 MXL 01977ZA
GATES TIMINGBELT-MXL 456 MXL 025
GATES MINI PITCH TMNG BELT 672 MXL 025
GATES MINI PITCH BELT 1040 MXL 019
OPTIBELT IMPERIAL TIMING BELT 210 XL 03777ZA
OPTIBELT IMPERIAL TIMING BELT 1700 H 20077ZA
GATES TIMING BELT XL PITCH 200 XL 031
GATES DOUBLE SIDED TIMING BELT TP 800 H 150
GATES DOUBLE SIDED TIMING BELT TP 330 H 075
OPTIBELT IMPERIAL TIMING BELT 1056 MXL 01277ZA
OPTIBELT K160 XL 037 1838719
GATES MINI PITCH TMNG BELT 3264 MXL 025
GATES MINI PITCH TMNG BELT 1472 MXL 019