PowerGrip Timing Belt


| Profile | MXL |
|---|---|
| Primitive length | 10.4 '' |
| Belt width | 4.8 mm |
| Profile | MXL |
|---|---|
| Primitive length | 10.4 '' |
| Belt width | 4.8 mm |
| Pitch | 2.03 mm |
| Material | CR |
| Number of teeth | 130 |
| Height | 1.14 mm |
| Primitive length (mm) | 264.16 mm |
Usually arrives within 14 working days