Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 1250 DH 20077ZA
OPTIBELT IMPERIAL TIMING BELT 1250 DH 20077ZA
ZR Double Timing Belt
References
optibelt:
1250 DH 200
rubix:
105A6996
manufacturer :
1250 DH 20077ZA
ean:
4014486011647
Technical specifications
Profile
DH
Primitive length
125
''
Belt width
50.8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 1250 DH 20077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
125
''
Belt width
50.8
mm
Pitch
12.7
mm
Number of teeth
250
Height
5.94
mm
Primitive length (mm)
3175
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
439.10
excl. VAT
/
Each
£
526.92
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT IMPERIAL TIMING BELT 1400 XH 30077ZA
GATES TIMING BELT XL PITCH 158 XL 037
GATES TIMING BELT H PITCH 485 H 150
OPTIBELT IMPERIAL TIMING BELT 170 XL 03177ZA
OPTIBELT IMPERIAL TIMING BELT 344 XL 02577ZA
GATES D/SIDED TIMING BELT TP 240 XL 037
GATES DOUBLE SIDED TIMING BELT TP 367 L 100
OPTIBELT IMPERIAL TIMING BELT 460 XL 03777ZA
OPTIBELT IMPERIAL TIMING BELT 380 XL 03177ZA
GATES TIMING BELT XL PITCH 240 XL 037
GATES TIMINGBELT-MXL 760 MXL 025
GATES DOUBLE SIDED TIMING BELT TP 480 L 100
GATES XH TBLTSLEEVE 700 XH 1300
GATES TIMING BELT XH PITCH 1540 XH 200
OPTIBELT IMPERIAL TIMING BELT 976 MXL 02577ZA