GATES XH TBLTSLEEVE 700 XH 1300


PowerGrip Timing Belt

References
gates:700-XH
rubix:100A4285
ean:5412571216134
brand logo
brand logo
Technical specifications
ProfileXH
Primitive length70 ''
Belt width330 mm
See all Specifications

Product details : GATES XH TBLTSLEEVE 700 XH 1300


Gates classical synchronous PowerGrip Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.

Strengths

•Fiberglass tensile cord provides high strength, excellent flex life, and high resistance to elongation
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants
Nylon tooth facing provides a durable wear surface for long service life

Applications

Office machines;machine tools;postage equipment;sewing machines;vending machines;agriculture;outdoor power equipment;food processing;hvac;oil fields;wood;paper;sand and gravel

Technical specifications


Attributes
ProfileXH
Primitive length70 ''
Belt width330 mm
Pitch22.22 mm
MaterialFiberglass (Tensile Cord);Nylon;Rubber
Number of teeth80
Height11.4 mm
Primitive length (mm)1778 mm
Show UNSPSC/ECL@SS
£ 5,929.17 excl. VAT
/ Each
£ 7,115.00 incl. VAT
  • In stock: Next day delivery