Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 1400 DH 30077ZA
OPTIBELT IMPERIAL TIMING BELT 1400 DH 30077ZA
ZR Double Timing Belt
References
optibelt:
1400 DH 300
rubix:
105A8167
manufacturer :
1400 DH 30077ZA
ean:
4014486011715
Technical specifications
Profile
DH
Primitive length
140
''
Belt width
76.2
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 1400 DH 30077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
140
''
Belt width
76.2
mm
Pitch
12.7
mm
Number of teeth
280
Height
5.94
mm
Primitive length (mm)
3556
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
696.13
excl. VAT
/
Each
£
835.36
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
GATES TIMING BELT H PITCH 700 H 075
OPTIBELT IMPERIAL TIMING BELT 148 XL 03777ZA
GATES TIMINGBELTXXHPTCH 900 XXH 200
OPTIBELT IMPERIAL TIMING BELT 86 XL 03177ZA
OPTIBELT IMPERIAL TIMING BELT 448 MXL 02577ZA
GATES TIMINGBELTXXHPTCH 800 XXH 200
OPTIBELT IMPERIAL TIMING BELT 128 XL 03777ZA
GATES TIMINGBELTING OPEN H150STEELX30MTR
GATES MINI PITCH TMNG BELT 456 MXL 012
GATES TIMING BELT L PITCH 255 L 050
GATES TIMING BELT H PITCH 1400H150
GATES 9277-42550 214 XL 025
OPTIBELT IMPERIAL TIMING BELT 174 XL 03177ZA
GATES TIMING BELT XL PITCH 204 XL 025
GATES MINI PITCH TMNG BELT 568 MXL 019