Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 1700 DH 10077ZA
OPTIBELT IMPERIAL TIMING BELT 1700 DH 10077ZA
ZR Double Timing Belt
References
optibelt:
1700 DH 100
rubix:
106A2746
manufacturer :
1700 DH 10077ZA
ean:
4014486011746
Technical specifications
Profile
DH
Primitive length
170
''
Belt width
25.4
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 1700 DH 10077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
170
''
Belt width
25.4
mm
Pitch
12.7
mm
Number of teeth
340
Height
5.94
mm
Primitive length (mm)
4318
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
315.98
excl. VAT
/
Each
£
379.18
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT IMPERIAL TIMING BELT 270 H 20077ZA
OPTIBELT IMPERIAL TIMING BELT 390 DL 05077ZA
OPTIBELT 560 H 15077ZA TIMING BELT 560H150
GATES TIMING BELT XL PITCH 170 XL 031
GATES TIMING BELT 564XL037
GATES TIMING BELT XL PITCH 540 XL 037
OPTIBELT K170 XL 025 1728945
OPTIBELT K190 XL 037 1947273
GATES TIMING BELT XL PITCH 140 XL 025
GATES 9277-41310 1112 MXL 025
GATES TIMINGBELT-MXL 760 MXL 025
GATES TIMING BELT XL PITCH 330 XL 025
OPTIBELT IMPERIAL TIMING BELT 3200 MXL 02577ZA
GATES DOUBLE SIDED TIMING BELT TP 1400 H 150
GATES DOUBLE SIDED TIMING BELT TP 390 H 300