Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 1700 DH 15077ZA
OPTIBELT IMPERIAL TIMING BELT 1700 DH 15077ZA
ZR Double Timing Belt
References
optibelt:
1700 DH 150
rubix:
105A9157
manufacturer :
1700 DH 15077ZA
ean:
4014486011753
Technical specifications
Profile
DH
Primitive length
170
''
Belt width
38.1
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 1700 DH 15077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
170
''
Belt width
38.1
mm
Pitch
12.7
mm
Number of teeth
340
Height
5.94
mm
Primitive length (mm)
4318
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
453.06
excl. VAT
/
Each
£
543.67
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
GATES D/SIDED TIMING BELT TP 750 H 100
OPTIBELT IMPERIAL TIMING BELT 1000 XXH 30077ZA
OPTIBELT TIMING BELT H PITCH 350H100
OPTIBELT IMPERIAL TIMING BELT 280 XL 03777ZA
OPTIBELT K450 L 150 1667461
GATES TIMINGBELTING OPEN H150STEELX30MTR
GATES MINI PITCH TMNG BELT 448 MXL 025
OPTIBELT IMPERIAL TIMING BELT 560 XH 50077ZA
OPTIBELT IMPERIAL TIMING BELT 540 DH 30077ZA
GATES TIMING BELT 1000 MXL 025
GATES TIMING BELT H PITCH 800 H 100
GATES MINI PITCH TMNG BELT 632 MXL 012
GATES MINI PITCH TMNG BELT 704 MXL 012
GATES TP 190 XL 025 DOUBLE SIDED TIMING BELT D190XL025
GATES TIMINGBELT XL PITCH 424 XL 025