References
Optibelt:464 MXL 025
Rubix:105A8432
Manufacturer :1905289
EAN:4014486070200




Product details : OPTIBELT IMPERIAL TIMING BELT 464 MXL 02577ZA
optibelt ZR Drive belts The main features of optibelt ZR drive belts are the high-quality neoprene components, the extremely flexible tension of glass fibres and the anti-abrasive protective structure. A certain level of resistance to oil, heat and cold are standard features of ZR drive belts. Synchronised torque transmission Wide range of performance Reduced bearing load High degree of flexibility Extremely small pulley diameters Examples of application Office equipment - Copiers Data processing - Printers Household appliances - Mixer Garden equipment - Scarifiers Video and photographic technology - Camcorders D.I.Y instruments - Aircraft Packaging machines - Measuring devices Transport technology - Control units Custom versions targeted for a particular application can be supplied on request.
Technical specifications
Attributes
| Profile | mxl |
|---|---|
| Primitive length | 4.64 '' |
| Belt width | 6.35 mm |
| Pitch | 2.03 mm |
| Material | rubber |
| Number of teeth | 58 |
| Height | 1.2 mm |
| Primitive length (mm) | 117.86 mm |
Show UNSPSC/ECL@SS
£ 2.07 excl. VAT
/ Each
£ 2.48 incl. VAT
- Usually arrives within 14 working days
