References
Optibelt:1400 XH 200
Rubix:105A1285
Manufacturer :1651375
EAN:4014486024562




Product details : OPTIBELT IMPERIAL TIMING BELT 1400 XH 20077ZA
optibelt ZR Drive belts The main features of optibelt ZR drive belts are the high-quality neoprene components, the extremely flexible tension of glass fibres and the anti-abrasive protective structure. A certain level of resistance to oil, heat and cold are standard features of ZR drive belts. Synchronised torque transmission Wide range of performance Reduced bearing load High degree of flexibility Extremely small pulley diameters Examples of application Office equipment - Copiers Data processing - Printers Household appliances - Mixer Garden equipment - Scarifiers Video and photographic technology - Camcorders D.I.Y instruments - Aircraft Packaging machines - Measuring devices Transport technology - Control units Custom versions targeted for a particular application can be supplied on request.
Technical specifications
Attributes
| Logistic Weight | 1930 g |
|---|---|
| Profile | xh |
| Primitive length | 140 '' |
| Belt width | 50.8 mm |
| Pitch | 22.22 mm |
| Material | rubber |
| Number of teeth | 160 |
| Height | 11.2 mm |
| Primitive length (mm) | 3556 mm |
Show UNSPSC/ECL@SS
£ 229.10 excl. VAT
/ Each
£ 274.92 incl. VAT
- Usually arrives within 14 working days
