Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 700 DH 10077ZA
OPTIBELT IMPERIAL TIMING BELT 700 DH 10077ZA
ZR Double Timing Belt
References
optibelt:
700 DH 100
rubix:
105A6369
manufacturer :
700 DH 10077ZA
ean:
4014486011203
Technical specifications
Profile
DH
Primitive length
70
''
Belt width
25.4
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 700 DH 10077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
70
''
Belt width
25.4
mm
Pitch
12.7
mm
Number of teeth
140
Height
5.94
mm
Primitive length (mm)
1778
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
146.78
excl. VAT
/
Each
£
176.14
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT IMPERIAL TIMING BELT 1520 MXL 01977ZA
GATES TIMINGBELT-MXL 1320 MXL 025
GATES DOUBLE SIDED TIMING BELT TP 285 L 075
GATES TIMING BELT XL PITCH 228 XL 031
OPTIBELT IMPERIAL TIMING BELT 1000 DH 30077ZA
GATES TIMINGBELTMINI 800 MXL 012
OPTIBELT IMPERIAL TIMING BELT 274 XL 02577ZA
GATES TIMING BELT H PITCH 1250 H 300
GATES TIMINGBELT-MXL 600 MXL 012
OPTIBELT IMPERIAL TIMING BELT 568 MXL 01277ZA
OPTIBELT IMPERIAL TIMING BELT 776 MXL 01977ZA
OPTIBELT IMPERIAL TIMING BELT 300 H 10077ZA
OPTIBELT IMPERIAL TIMING BELT 700 H 10077ZA
OPTIBELT IMPERIAL TIMING BELT 660 DH 15077ZA
OPTIBELT IMPERIAL TIMING BELT 488 MXL 02577ZA