References
Optibelt:700 XXH 200
Rubix:105A4530
Manufacturer :1962488
EAN:4014486095029




Product details : OPTIBELT IMPERIAL TIMING BELT 700 XXH 20077ZA
The most salient features of the Optibelt ZR timing belts are the high quality neoprene compounds, the extremely fl exible tension cords made of glass fibre and the abrasion-resistant protective fabric. A certain level of oil, heat and cold resistance are standard features of ZR timing belts.
Technical specifications
Attributes
| Profile | xxh |
|---|---|
| Primitive length | 70 '' |
| Belt width | 50.8 mm |
| Pitch | 31.75 mm |
| Material | rubber |
| Number of teeth | 56 |
| Height | 15.7 mm |
| Primitive length (mm) | 1778 mm |
Show UNSPSC/ECL@SS
£ 271.87 excl. VAT
/ Each
£ 326.24 incl. VAT
- Usually arrives within 14 working days
