PowerGrip Timing Belt
Profile | h |
---|---|
Primitive length | 37.5 '' |
Belt width | 19.05 mm |
Profile | h |
---|---|
Primitive length | 37.5 '' |
Belt width | 19.05 mm |
Pitch | 12.7 mm |
Material | cr |
Number of teeth | 75 |
Height | 4 mm |
Primitive length (mm) | 952.5 mm |
Usually arrives within 14 working days