References
Optibelt:800 XXH 500
Rubix:104A6245
Manufacturer :800 XXH 50077ZA
EAN:4014486095111




Product details : OPTIBELT IMPERIAL TIMING BELT 800 XXH 50077ZA
The most salient features of the Optibelt ZR timing belts are the high quality neoprene compounds, the extremely fl exible tension cords made of glass fibre and the abrasion-resistant protective fabric. A certain level of oil, heat and cold resistance are standard features of ZR timing belts.
Technical specifications
Attributes
| Profile | xxh |
|---|---|
| Primitive length | 80 '' |
| Belt width | 127 mm |
| Pitch | 31.75 mm |
| Material | rubber |
| Number of teeth | 64 |
| Height | 15.7 mm |
| Primitive length (mm) | 2032 mm |
Show UNSPSC/ECL@SS
£ 835.21 excl. VAT
/ Each
£ 1,002.25 incl. VAT
- Usually arrives within 14 working days
