GATES TIMING BELT L PITCH 210 L 050


PowerGrip Timing Belt

References
gates:210 L 050
rubix:133A9099
manufacturer :9257-31021
ean:5412571224481
brand logo
brand logo
Technical specifications
ProfileL
Primitive length21 ''
Belt width12.7 mm
See all Specifications

Product details : GATES TIMING BELT L PITCH 210 L 050


Strengths

•Fiberglass tensile cord provides high strength, excellent flex life, and high resistance to elongation
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants
Nylon tooth facing provides a durable wear surface for long service life

Technical specifications


Attributes
ProfileL
Primitive length21 ''
Belt width12.7 mm
Pitch9.52 mm
MaterialFiberglass (Tensile Cord);Neoprene (Body);Nylon (Tooth Facing)
Number of teeth56
Height3.5 mm
Primitive length (mm)533.4 mm
Show UNSPSC/ECL@SS
£ 7.84 excl. VAT
/ Each
£ 9.41 incl. VAT
  • In stock: Next day delivery