References
Optibelt:900 XXH 400
Rubix:133A3170
Manufacturer :1931705
EAN:4014486095159




Product details : OPTIBELT IMPERIAL TIMING BELT 900 XXH 40077ZA
The most salient features of the Optibelt ZR timing belts are the high quality neoprene compounds, the extremely fl exible tension cords made of glass fibre and the abrasion-resistant protective fabric. A certain level of oil, heat and cold resistance are standard features of ZR timing belts.
Technical specifications
Attributes
| Profile | xxh |
|---|---|
| Primitive length | 90 '' |
| Belt width | 101.6 mm |
| Pitch | 31.75 mm |
| Material | rubber |
| Number of teeth | 72 |
| Height | 15.7 mm |
| Primitive length (mm) | 2286 mm |
Show UNSPSC/ECL@SS
£ 701.09 excl. VAT
/ Each
£ 841.31 incl. VAT
- Usually arrives within 14 working days
