References
SMC:ZX1101-K15LOZ-F-Q
Rubix:214A1693
Manufacturer :ZX1101-K15LOZ-F-Q

Product details : SMC ZX1101-K15LOZ-F-Q VACUUM UNIT
The ZX is a single-stage vacuum generator. The modular design allows the user to choose only the components needed for the application. The ZX is available with a combination of generator unit, supply/release valve unit, pressure switch unit, and suction filter unit. Order without the generator unit for use as a filter and valve assembly for house vacuum systems. Special function plates allow the use of shop air to create the vacuum, and nitrogen for the blow-off. Available in standalone or manifold configurations.
•This product is being discontinued and will be replaced by ZK2 (http://www.smc.eu/portal/WebContent/digital_catalog_2/jsp/get_next_page_action.jsp?dc_product_id=124971) series.
•Vacuum module, ejector system
•Nozzle diameters: .5mm, .7mm, 1mm, 1.3mm
•Various valve types
•Air operated or various voltages
•Various lead wire and connector types
•Various switches and lead wire lengths
Nozzle Diameter: ø1.0
Exhaust: 1 (Silencer)
Valve: K1 (Supply Valve
Pilot Valve: DC 1W (With Light
Voltage: 5 (24VDC)
Electrical Entry: LO (L Plug w/o Connector)
Surge Suppressor: Z (Light+Surge Suppressor)
Manual Override: Non-locking Push Style (Or None if Air Operated or No Valve)
Switch: F (Suction Filter Only)
Lead Wire: Grommet Lead Wire 0.6m (Or None)
Port Size: M5X0.8
•Vacuum module, ejector system
•Nozzle diameters: .5mm, .7mm, 1mm, 1.3mm
•Various valve types
•Air operated or various voltages
•Various lead wire and connector types
•Various switches and lead wire lengths
Nozzle Diameter: ø1.0
Exhaust: 1 (Silencer)
Valve: K1 (Supply Valve
Pilot Valve: DC 1W (With Light
Voltage: 5 (24VDC)
Electrical Entry: LO (L Plug w/o Connector)
Surge Suppressor: Z (Light+Surge Suppressor)
Manual Override: Non-locking Push Style (Or None if Air Operated or No Valve)
Switch: F (Suction Filter Only)
Lead Wire: Grommet Lead Wire 0.6m (Or None)
Port Size: M5X0.8
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Type | zx series |
Show UNSPSC/ECL@SS
£ 199.62 excl. VAT
/ Each
£ 239.54 incl. VAT
- Delivery usually within ( 4 ) days