SMC EZH13DS-08-10-10 VACUUM EJECTOR


Vacuum Ejector

References
smc:EZH13DS-08-10-10
rubix:119A5330
brand logo
brand logo
Technical specifications
TypeVacuum Ejector
See all Specifications

Product details : SMC EZH13DS-08-10-10 VACUUM EJECTOR


The nozzle and the body, which have been made into a construction are compact and lightweight. Two types are available in the series: the box type with a silencer exhaust, and the body ported type, with an individual exhaust. To suit the operating conditions, port connections can be combined with a choice of one-touch and screw-in connections. The body ported type is also provided with mounting holes for securing the body.

Technical specifications


Attributes
Logistics dimensions (L x W x H)20x75x43 mm
Logistic Weight53 g
TypeVacuum Ejector
Show UNSPSC/ECL@SS
£ 27.59 excl. VAT
/ Each
£ 33.11 incl. VAT
  • Delivery usually within ( 18 ) days