• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bearing technology(68,338)
  • Linear technology(924)
  • Drive & Conveyor technology(1,216)
  • Belts and Chains(30,340)
  • Couplings and connecting elements(1,832)
  • Mechanical transmission sealing(7,754)
  • Damping technology(31)
  • Mechanical lubrication technology(444)
See Mechanical Power Transmission
  • Drive elements(1,204)
  • Conveying elements(12)
See Drive & Conveyor technology
  1. Rubix Categories
  2. Mechanical Power Transmission
  3. Drive & Conveyor technology
  4. Drive elements
  5. Motors
  6. Motor - Other
  7. INGERSOLL RAND MRV015B5D71 AIR MOTOR

INGERSOLL RAND MRV015B5D71 AIR MOTOR

Motor - Other Ingersoll Rand

See technical information

References

Ingersoll Rand:MRV015B5D71
Rubix:156A6236
Manufacturer :56750771
1 MRV015B5D71 AIR MOTOR
brand logo

Product details : INGERSOLL RAND MRV015B5D71 AIR MOTOR


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 675.50 excl. VAT
/ Each
£ 810.60 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SKF LUBRICATION PUMP MKF1-KW2-20004+428INGERSOLL RAND MRV040B5D80 AIR MOTORSIEMENS 6SE64202AB137AA1 MICROMASTER 420 BUILT-IN CLASS A FILTER 200-2SKF MKF2-K3-20003+428 GEAR PUMP RESERVOIRFESTO 5242215 SERVO MOTORFESTO 8083666 TOOTHED BELT AXIS UNITFESTO 8148313 SERVO MOTORFESTO 8046904 PROPORTIONAL-PRESSURE REGULATORMOTORBASE MONOPLATE TYPE TO SUIT IEC FRAME SIZE 160-180 MPB 12.7KGFESTO 8148412 SERVO MOTORSIEMENS 1LA7 EFF2 STD MOTOR 1LA70734AB11DANFOSS 131B5470 FC102 DRIVE 2.2KW 380-480V IP20FESTO 8086607 PROFINET INTERFACEMECALINE 3EC132M4E-PD-BA-C34 MOTOR 9KW 1500RPM B3 132M 400/690V-3PH-50FESTO 8148322 SERVO MOTOR
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap