Conveying elements
Filter Options
CATEGORIES
chain conveyors (7)
chain wheels (3)
rollers/wheels (1)
conveying elements - various (1)
Brand
ata garryson
(1)
blickle
(1)
regina
(8)
rexnord
(2)
12 Product(s) with 12 variant(s):
REXNORD S0567687382 END MODULE WIHT LIP L115 P567
- rexnord:S0567687382
- rubix:259A0517
- Usually arrives within 14 working days
- Type:roller transfer plates conveyor
£ 17.38 excl. VAT
/ Each
REXNORD SPROCKET NS881T25R30
- rexnord:L0881663361
- rubix:171A7833
- manufacturer :10350817
- ean:782934801990
- Usually arrives within 14 working days
- Number of teeth:25
- Drilling diameter:30 mm
£ 19.98 excl. VAT
/ Each
"REGINA UP882TKL/000 ULTRA PERF S/FLEX TK 7.1/2"", 10FT LENGTH"
- regina:UP882TKL/000
- rubix:223A3749
- Usually arrives within 14 working days
- Chain:conveyor chain
£ 212.60 excl. VAT
/ Each
REGINA CMT027821604 782 SERIES Z16 SPROCKET 40MM ROUND BORE
- regina:CMT027821604
- rubix:228A5037
- Usually arrives within 14 working days
- Number of teeth:16
- Drilling diameter:40 mm
£ 41.34 excl. VAT
/ Each
REGINA P981MKD/000 ULTRA STAINLESS MAGNETIC K325
- regina:P981MKD/000
- rubix:235A3664
- Usually arrives within 14 working days
- Chain:side flexing
£ 45.71 excl. VAT
/ Each
REGINA 1600AD2K0085 1600A D2K CHAIN 85MM WIDE
- regina:1600AD2K0085
- rubix:235A3660
- Usually arrives within 14 working days
- Chain:conveyor chain
£ 50.73 excl. VAT
/ Each
BLICKLE-LEXR-VPP 125G-FI-SG SOLID RUBBER CASTOR WITH BRAKE
- blickle:LEXR-VPP 125G-FI-SG
- rubix:203A6895
- ean:4047526581282
- Usually arrives within 14 working days
- Load capacity:100 kg
£ 58.30 excl. VAT
/ Each
REGINA UP843SKA/000 UP843SSK1.3/8 CHAIN
- regina:UP843SKA/000
- rubix:257A7883
- manufacturer :UP843SKA/000
- Usually arrives within 14 working days
- Chain:roller chain
£ 163.60 excl. VAT
/ Metre
REGINA UP880TKG/000 ULTRA PERF S/FLEX TK41/2 70FT (21.34 METER)
- regina:UP880TKG/000
- rubix:227A1860
- Usually arrives within 14 working days
- Chain:conveyor chain
£ 747.40 excl. VAT
/ Each
REGINA HF500APP0595X6.1MTR RUBBER TOP BELT
- regina:HF500APP0595
- rubix:259A7540
- Usually arrives within 14 working days
- Chain:hf 500
£ 2,179.42 excl. VAT
/ Each
REGINA MATVEYOR SPROCKET REGINA-MPBSQ-600-36-40
- regina:REGINA-MPBSQ-600-36-40
- rubix:171A8142
- manufacturer :MPBSQ6003640
- Usually arrives within 14 working days
- Number of teeth:36
- Drilling diameter:40 mm
£ 43.79 excl. VAT
/ Each
GARRYSON 60X30 FLAPWHEEL 180G S6030180
- ata garryson:S6030180
- rubix:133A3284
- Usually arrives within 14 working days
£ 5.83 excl. VAT
/ Each















