JALAS 1278 HEAVY DUTY MID CUT SHOE S3 SRC CI HRO HI EU41 UK7


1278 HEAVY DUTY

References
jalas:1278-41
rubix:235A0751
ean:6408487506147
brand logo
brand logo
Technical specifications
EU shoe size41
Main materialLeather
See all Specifications

Product details : JALAS 1278 HEAVY DUTY MID CUT SHOE S3 SRC CI HRO HI EU41 UK7


A tough, mid-cut safety shoe with highest protection level (S3) and BOA® Fit System built for heavy work. The PU-coated leather and microfibre upper gives excellent foot protection and additional ankle support. The oil and heat-resistant nitrile outer sole gives excellent grip, and JALAS® Composite Toe Cap, plasma-treated textile puncture protection and double impact protection zones in Poron® XRD® mean safer workdays.
EN ISO 20345:2011 S3, SRC, CI, HRO, HI

Technical specifications


Attributes
EU shoe size41
Main materialLeather
ColourBlack
Secondary colourBlue
Show UNSPSC/ECL@SS
£ 159.04 excl. VAT
/ Each
£ 190.85 incl. VAT
  • In stock: Next day delivery