References
Rock Fall:RF611-47
Rubix:233A1984
Manufacturer :RF611-12
EAN:5060718090194

Product details : ROCKFALL RF611 DOLOMITE WPR BOA SAFETY BOOT UK12 EU47
100% non-metallic, with protective toecap and midsole, Dolomite is robust and developed with specialist durability materials including FORCE10® components, a Moisture-tech by Sympatex® waterproof membrane, IMPACT SHIELD™ and BOA® Fit System.
EN ISO 20345:2011 S3 HI HRO WR SRC
EN ISO 20345:2011 S3 HI HRO WR SRC
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 47 |
| Main material | leather |
| Water proof | yes |
| Type of soles | src |
| Security Category | s3 |
| Slip resistance | yes |
| UK shoe size | 12 |
| Material | lwg certified water repellent full grain leather |
Show UNSPSC/ECL@SS
£ 140.70 excl. VAT
/ Each
£ 168.84 incl. VAT
- Usually arrives within 14 working days
EU shoe size
47
