Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Scraper
SPARTEX UNPWS1/14/48 14 STAINLESS STEEL SQUEEGEE
SPARTEX UNPWS1/14/48 14 STAINLESS STEEL SQUEEGEE
14" Stainless Steel Squeegee
References
spartex:
UK-UNPWS1/14/48
rubix:
227A0764
manufacturer :
UNPWS1/14/48
Product details
Technical specifications
Product details : SPARTEX UNPWS1/14/48 14 STAINLESS STEEL SQUEEGEE
Ideal for removing excess water from Windows and surfaces, durable metal frame with rubber blade
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.00
excl. VAT
/
Each
£
4.80
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
VIKAN 77145 WHT HYGIENIC FLOOR SQUEEGEE WREPLACEMENT CASSETTE 600MM
VIKAN 40605 WHT HAND SCRAPER 75MM
VIKAN 77524 RED FLOOR SQUEEGEE WREPLACEMENT CASSETTE 400MM
VIKAN 40083 BLU STAINLESS STEEL HAND SCRAPER 50MM
SPARTEX HL.HI.MOP.04 DELUXE SQUEEGEE MOP
HILLBRUSH PLSB60G 600MM ULTRA HYGIENIC SQUEEGEE GREEN
VIKAN 77526 YEL FLOOR SQUEEGEE WREPLACEMENT CASSETTE 400MM
VIKAN 77144 RED HYGIENIC FLOOR SQUEEGEE WREPLACEMENT CASSETTE 600MM
VIKAN 40105 WHT STAINLESS STEEL SCRAPER WITH THREADED HANDLE 50MM
VIKAN 40085 WHT STAINLESS STEEL HAND SCRAPER 50MM
VIKAN 77544 RED FLOOR SQUEEGEE WREPLACEMENT CASSETTE 600MM
VIKAN 71604 RED ULTRA HYGIENE SQUEEGEE 600MM
VIKAN 77543 BLU FLOOR SQUEEGEE WREPLACEMENT CASSETTE 600MM
HILLBRUSH FLOORSCRAPERGREEN MSC1G
HILLBRUSH PLSB60R 600MM ULTRA HYGIENIC SQUEEGEE RED