HILLBRUSH FLOORSCRAPERGREEN MSC1G


STAINLESS STEEL SCRAPER WITH ALUMINIUM HANDLE

References
hillbrush:MSC1G
rubix:155A8811
brand logo
brand logo
Technical specifications
Length143.5 cm

Product details : HILLBRUSH FLOORSCRAPERGREEN MSC1G


200mm x 84mm x 1.2mm stainless steel blade (replacement MBLD1) fitted to an alloy frame and 1300mm aluminium handle, with coloured hand grip. This scraper is built to work in the toughest environments. And to last. The corrosion proof stainless steel scraper blade will not bend in normal use. The stainless steel bolts and ny-loc nuts that hold the blade in place will not come loose. The cast alloy frame that holds the blade is pressed into the aluminium handle, and will not come out. See also MSC2 for a sprung steel blade.

Strengths

G4035007250

Technical specifications


Attributes
Length143.5 cm
Show UNSPSC/ECL@SS
£ 37.91 excl. VAT
/ Each
£ 45.49 incl. VAT
  • Sold out