Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Scraper
SPARTEX HL.HI.MOP.04 DELUXE SQUEEGEE MOP
SPARTEX HL.HI.MOP.04 DELUXE SQUEEGEE MOP
Deluxe Squeegee Mop
References
spartex:
UK-HL.HI.MOP.04
rubix:
223A8982
manufacturer :
HL.HI.MOP.04
Product details
Technical specifications
Product details : SPARTEX HL.HI.MOP.04 DELUXE SQUEEGEE MOP
Features:
Complete with integrated lever for wringing excess water
Plastic components with powder coated tubular metal handle and hanging loop
Highly absorbant hydrophillic sponge
Quick release refill system
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.93
excl. VAT
/
Each
£
9.52
incl. VAT
Sold out
Add to cart
Check our products from related categories
HILLBRUSH PLSB60B 600MM ULTRA HYGIENIC SQUEEGEE BLUE
SPARTEX HH.22/HS45 24 WOODEN FLOOR SQUEEGEE WITH 4FT 6 (1.4M X 28
VIKAN 77125 WHT HYGIENIC FLOOR SQUEEGEE WREPLACEMENT CASSETTE 400MM
VITREX 102962 LARGE SQUEEGEE
VIKAN 71402 GRN ULTRA HYGIENE SQUEEGEE 400MM
VIKAN 40105 WHT STAINLESS STEEL SCRAPER WITH THREADED HANDLE 50MM
VIKAN 40085 WHT STAINLESS STEEL HAND SCRAPER 50MM
HILLBRUSH PSC2B 110MM PLASTIC SCRAPER BLUE
VIKAN 71406 YEL ULTRA HYGIENE SQUEEGEE 400MM
VIKAN 40083 BLU STAINLESS STEEL HAND SCRAPER 50MM
HILLBRUSH MSC3B WIDE 75MM STAINLESS STEEL SCRAPER BLUE
SPARTEX UNPWS1/12/48 12 STAINLESS STEEL SQUEEGEE
VIKAN 77122 GRN HYGIENIC FLOOR SQUEEGEE WREPLACEMENT CASSETTE 400MM
VIKAN 77545 WHT FLOOR SQUEEGEE WREPLACEMENT CASSETTE 600MM
HILLBRUSH PLSB60G 600MM ULTRA HYGIENIC SQUEEGEE GREEN