MASCOT 18478 ACCELERATE LADIES TROUSERS DNAVY 6R
18478-230-010 GR. 76C34 SCHWARZBLAU Women's trousers Diamond 50% Cotton/50% Polyester
See technical informationReferences
Mascot:18478-230-010-82C34
Rubix:379A8961
EAN:5711074740987

Product details : MASCOT 18478 ACCELERATE LADIES TROUSERS DNAVY 6R
Waist trousers ACCELERATE women's fit DIAMOND. Lightweight quality. Double felled seams on the legs and at the crotch. Low-rise waist and contoured waistband. Ergonomically shaped legs. Belt loops. Closure with zipper. Front pockets. Back pockets. Thigh pocket with mobile phone pocket, flap and concealed snap fastener and integrated ID card holder. ID card holder is removable. Folding rule pocket, reinforced with CORDURA® fabric. With print and reflective elements. Main material / outer material: 50% Cotton/50% Polyester, approx. 205 g/m²
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 82/34 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 205 g/m² |
Show UNSPSC/ECL@SS
£ 69.62 excl. VAT
/ Each
£ 83.54 incl. VAT
- Usually arrives within 14 working days
Size
82/34
