GISS 886752 URBAN WORK PLUS 2 TROUSERS NAVY SIZE L
URBAN WORK PLUS 2 TROUSERS
See technical informationSee documentsReferences
GISS:886752
Rubix:243A8223
EAN:3660338401404



Documents
Product details : GISS 886752 URBAN WORK PLUS 2 TROUSERS NAVY SIZE L
Standard : ENISO13688:2013
A modern fit and incomparable comfort thanks to the stretch fabric.
A modern fit and incomparable comfort thanks to the stretch fabric.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | l |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 240 g/m² |
| Material | polyester / cotton / elastane |
Show UNSPSC/ECL@SS
£ 13.77 excl. VAT
/ Each
£ 16.52 incl. VAT
- In stock: Next day delivery
