DICHTOMATK SEAL TO DIN3760 R21 025,00X036,00X07,00 WA NBR


185250

References
dichtomatik:W 25 x 36 x 7 A NBR 70 SCHWARZ FSGS
rubix:167A8902
manufacturer :185250
brand logo
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter36 mm
Width7 mm
See all Specifications

Product details : DICHTOMATK SEAL TO DIN3760 R21 025,00X036,00X07,00 WA NBR


Sealing ring with radial effects in compliance with DIN 3760 with an elastomeric casing, a metal cage and a sealing lip equipped with a spring. Pressure (MPa/bar): ≤ 0,05/0,5. Temperatures: from -40 to + 100 °C. Material: NBR.

Applications

Sealing of machines rotating parts, e.g. shafts, hubs and axes.

Technical specifications


Attributes
Logistic Weight8 g
Inner diameter25 mm
Outer diameter36 mm
Width7 mm
Materialnbr
Executiongasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
£ 0.71 excl. VAT
/ Each
£ 0.85 incl. VAT
  • Usually arrives within 14 working days