DICHTOMATK SEAL TO DIN3760 R23 012,00X022,00X06,00 WAS NBR
Radial Shaft Seal
See technical informationSee documentsReferences
Dichtomatik:WAS 12,00 22,00 6,00 70 NBR NB707504
Rubix:169A5146
Manufacturer :67185171

Documents
Product details : DICHTOMATK SEAL TO DIN3760 R23 012,00X022,00X06,00 WAS NBR
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 22 mm |
| Width | 6 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 3.07 excl. VAT
/ Each
£ 3.69 incl. VAT
- Usually arrives within 14 working days
