References
SMC:EVND400D-25A
Rubix:2609870

Product details : SMC EVND400D-25A 2 PORT PROCESS VALVE
The VN series is a combination of process valves that can be operated with pressure differential zero and comes with many variations. The VND series is for steam control.
•Process valve series VND
•Air operated type
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Stainless steel available
Valve Size: 4 (ø25)
Valve Type: 0 (N.C.)
Body Option: Standard
Thread Type: Rc
Port Size: 25A (1)
Option: None
•Air operated type
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Stainless steel available
Valve Size: 4 (ø25)
Valve Type: 0 (N.C.)
Body Option: Standard
Thread Type: Rc
Port Size: 25A (1)
Option: None
Technical specifications
Attributes
| Logistic Weight | 1300 g |
|---|---|
| Type | smc evnd400d-25a 2 port process valve |
Show UNSPSC/ECL@SS
£ 182.87 excl. VAT
/ Each
£ 219.44 incl. VAT
- Delivery usually within ( 6 ) days