References
SMC:VNB201CS-15A
Rubix:2609856
EAN:3618036571837

Documents
Product details : SMC VNB201CS-15A 2 PORT PROCESS VALVE
Model VNB for flow control allows application with a wide range of fluids such as air, water, oil, gas and vacuum.
•Process valve series VNB
•Air operated type
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Seal material: NBR, FKM, EPR
Area Code: Japan, Asia, Australia
Size: 2 [ø15(ø11)]
Valve Type: 1 [NC (Operating Pressure 05 MPa)]
Sealant: C (EPR Seal)
Body Material: S (Stainless Steel Body)
Pilot System Option: Standard
Thread: Rc(PT)
Port Size: 15A (1/2)
Bracket: None
•Air operated type
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Seal material: NBR, FKM, EPR
Area Code: Japan, Asia, Australia
Size: 2 [ø15(ø11)]
Valve Type: 1 [NC (Operating Pressure 05 MPa)]
Sealant: C (EPR Seal)
Body Material: S (Stainless Steel Body)
Pilot System Option: Standard
Thread: Rc(PT)
Port Size: 15A (1/2)
Bracket: None
Technical specifications
Attributes
| Logistic Weight | 600 g |
|---|---|
| Type | process valve |
| Type of coupling | r |
| Min. temperature | -5 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 155.11 excl. VAT
/ Each
£ 186.13 incl. VAT
- Delivery usually within ( 19 ) days