SMC ZP3PS-T50JT2SF-W-BG02 BELLOWS TYPE VACUUM PAD
2.5 Stage Bellows with Guide Attachment & Adapter - ZP3P-JT
See technical informationSee documentsReferences
SMC:ZP3PS-T50JT2SF-W-BG02
Rubix:392A8648
Manufacturer :ZP3PS-T50JT2SF-W-BG02

Documents
Product details : SMC ZP3PS-T50JT2SF-W-BG02 BELLOWS TYPE VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
Strengths
Pad Sizes: Ø 20 - Ø 50 mm
Shapes: Multibellows Type
Materials: Silicone Rubber Compliant with FDA21CFRSS1772600
Options: Female Thread Vertical Vacuum Inlet
Blue-coloured pad, with thin film skirt and special shape rib
With flat attachment as option to reduce wrinkles.
Technical specifications
Attributes
| Material | silicone rubber |
|---|---|
| Diameter | 50 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 49.69 excl. VAT
/ Each
£ 59.63 incl. VAT
- Delivery usually within ( 29 ) days