References
SMC:ZPR25CS-04-A8
Rubix:394A2099
Manufacturer :ZPR25CS-04-A8

Documents
Product details : SMC ZPR25CS-04-A8 VACUUM PAD
For the adsorption of general workpieces
Strengths
Pad Sizes: Ø 2 - Ø 50 mmShapes: Flat Type, Flat Type with Ribs Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
Options: One-touch Fitting Lateral Vacuum Inlet.
Technical specifications
Attributes
| Material | silicone rubber |
|---|---|
| Diameter | 25 mm |
| Shape | round |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 21.68 excl. VAT
/ Each
£ 26.02 incl. VAT
- Usually arrives within 14 working days