SMC ZP3P-32JT2SF-WF BELLOWS TYPE VACUUM PAD


2.5 Stage Bellows with Guide Attachment - ZP3P-JT

References
smc:ZP3P-32JT2SF-WF
rubix:392A8664
manufacturer :ZP3P-32JT2SF-WF
brand logo
brand logo
Technical specifications
Materialsilicone rubber
Diameter32 mm
Shapebellow
See all Specifications

Product details : SMC ZP3P-32JT2SF-WF BELLOWS TYPE VACUUM PAD


The ZP3P-JT series is a bellows vacuum cup made of silicone rubber compliant with FDA21CFRSS1772600.  The blue colored cup can be easily distinguished during contamination inspections.  The design features a thin skirt bellows shape that can adapt to variations in height & workpiece angle and a guide attachment.  The guide attachment reduces deformation of bellows cup for adsorption transfer applications up to 4G as well as deformation & deflection of the workpieces.  The sealing skirt design reduces leakage and offers a better sealing performance for film.

Strengths

Pad Sizes: Ø 20 - Ø 50 mm Shapes: Multibellows Type Materials: Silicone Rubber Compliant with FDA21CFRSS1772600 Blue-coloured pad, with thin film skirt and special shape rib With flat attachment as option to reduce wrinkles.

Technical specifications


Attributes
Materialsilicone rubber
Diameter32 mm
Shapebellow
Typevacuum pad
Show UNSPSC/ECL@SS
£ 21.83 excl. VAT
/ Each
£ 26.20 incl. VAT
  • Usually arrives within 14 working days