References
SMC:ZPT40HS-A14
Rubix:394A1400
Manufacturer :ZPT40HS-A14

Documents
Product details : SMC ZPT40HS-A14 VACUUM PAD
For the adsorption of general workpieces
Strengths
Pad Sizes: Ø 40 - Ø 125 mm
Shapes: Flat Type with Ribs
Materials: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber
Options: Male and Female Thread Vertical Vacuum Inlet.
Technical specifications
Attributes
| Material | silicone rubber |
|---|---|
| Diameter | 40 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 26.62 excl. VAT
/ Each
£ 31.94 incl. VAT
- Usually arrives within 14 working days