SMC ZPT04UNK10-06-A8 VACUUM PAD


Vacuum Cup

References
smc:ZPT04UNK10-06-A8
rubix:394A2080
manufacturer :00282539
brand logo
brand logo
Technical specifications
Diameter125 mm
TypeVacuum Cup

Product details : SMC ZPT04UNK10-06-A8 VACUUM PAD


The ZPT series vacuum cups are available in diameters from 2 to 125mm, 6-cup materials, and 4-cup designs (flat, flat with ribs, deep and bellows), to suit multiple applications. Vertical vacuum entry connections can be made via one-touch fittings or threaded connections. Optional buffers can be ordered with up to 50mm stroke. SMC's ZP2 series vacuum pads are available in diameters from 2 to 340mm, and offer a variety of pad materials and designs. The ZP2 series was designed to standardize special products designed for the ZP series. Pad types include: miniature pads, compact pads, nozzle pads, multi-bellows pads, sponge pads, mark-free pads, oval pad variations, and heavy-duty pad variations. Optional buffers can be ordered with up to 100mm stroke. The ZP3 line of vacuum cups has a compact pad and the buffer body has been shortened by as much as 2. 2" when compared to the ZP series. The optional buffer can be ordered with up to 20mm stroke.

Strengths

•Vertical vacuum entry
With rotating or non-rotating buffer Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available

Applications

Suit Multiple

Technical specifications


Attributes
Diameter125 mm
TypeVacuum Cup
Show UNSPSC/ECL@SS
£ 41.45 excl. VAT
/ Each
£ 49.74 incl. VAT
  • Usually arrives within 14 working days