Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Suction cups and soft grippers
SMC ZPX100HBNJ25-B01-A22 VACUUM PAD
SMC ZPX100HBNJ25-B01-A22 VACUUM PAD
Heavy-duty with Buffer - ZPXHBJ
References
smc:
ZPX100HBNJ25-B01-A22
rubix:
394A1514
manufacturer :
ZPX100HBNJ25-B01-A22
Technical specifications
Material
nbr
Diameter
100
mm
Shape
bellow
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ZPX100HBNJ25-B01-A22 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
Strengths
Pad Sizes: Ø 40 - Ø 125 mm Shapes: Bellows Type Material: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber Options: Female Thread Buffer Lateral Vacuum Inlet.
Technical specifications
Attributes
Material
nbr
Diameter
100
mm
Shape
bellow
Type
vacuum pad
Metrical Diameter
103
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.07
excl. VAT
/
Each
£
72.08
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
SMC ZPT40BS-B01 VACUUM PAD
SMC ZP3E-TF100BMN-AL12 VACUUM PAD
SMC ZP2-T08EUN-H5 VACUUM PAD
SMC ZPT20US-B5 VACUUM PAD
SMC ZPT13FF-B5 BALL JOINT VACUUM PAD WITH BUF
SMC ZP3E-Y100UMNJB10 VACUUM PAD
SMC ZP3E-TF100BMN-AL16 VACUUM PAD
SMC ZP3E-T63UMN-B18 VACUUM PAD
SMC ZP3-13UMGS VACUUM PAD
AVENTICS 7320501000
SMC ZPT25UNK10-04-A10 VACUUM PAD
SMC ZPT50BNK10-06-A14 VACUUM PAD
SMC ZPT50BN-B01 VACUUM PAD
SMC ZPT13BN-B5 VACUUM PAD
SMC ZP32UGS 32MM FLAT SILICON V/PAD