BIL Castors & Wheels
Filter Options
Categories
trolleys (197)
hoisting, lifting and pulling equipment (3)
1Brand
bil castors & wheels
(200)
200 Product(s) with 200 variant(s):
BILCAST&WH SKFB LIGHTWEIGHT FOLDING SACK TRUCK 90KG CAPACITY
- bil castors & wheels:SKFB
- rubix:234A0977
- Usually arrives within 14 working days
- Material:aluminium
- Load capacity:90 kg
£ 104.80 excl. VAT
/ Each
VARLEY 260MM PNEUMATIC RUBBER TYRED WHEEL WITH POLYPROPYLENE CENTRE
- bil castors & wheels:PCP10-20
- rubix:2588305
- Usually arrives within 14 working days
- Load capacity:120 kg
- Wheel diameter:260 mm
- Wheel width:85 mm
£ 38.55 excl. VAT
/ Each
KEYSTONE 260MM PNEUM TYRE WHEEL PTW10-1
- bil castors & wheels:PTW10-1
- rubix:2516228
- Usually arrives within 14 working days
- Load capacity:110 kg
- Wheel diameter:260 mm
- Wheel width:85 mm
£ 37.22 excl. VAT
/ Each
260MM PNEUMATIC RUBBER TYRED WHL WITH POLYPROPYLENE CENTRE PCP10-20RB
- bil castors & wheels:PCP10-20RB
- rubix:2588306
- Usually arrives within 14 working days
- Load capacity:120 kg
- Wheel diameter:260 mm
- Wheel width:85 mm
£ 41.43 excl. VAT
/ Each
VARLEY 160MM BLACK RUBBER TYRED WHEEL WITH POLYPROPYLENE CENTRE
- bil castors & wheels:VEPR160-1
- rubix:2588269
- Usually arrives within 14 working days
- Load capacity:150 kg
- Wheel diameter:160 mm
- Wheel width:40 mm
£ 9.34 excl. VAT
/ Each
160MM BLACK RUBBER TYRED WHEEL WITH POLYPROPYLENE CENTRE VEPR160-20
- bil castors & wheels:VEPR160-20
- rubix:2588270
- Usually arrives within 14 working days
- Load capacity:150 kg
- Wheel diameter:160 mm
- Wheel width:40 mm
£ 9.34 excl. VAT
/ Each
VARLEY 200MM RUBBER TYRED WHEEL VEPR200-1
- bil castors & wheels:VEPR200-1
- rubix:45032321
- Usually arrives within 14 working days
- Load capacity:200 kg
- Wheel diameter:200 mm
- Wheel width:50 mm
£ 9.97 excl. VAT
/ Each
VARLEY 250MM BLACK RUBBER TYRED WHEEL WITH POLYPROPYLENE CENTRE
- bil castors & wheels:VEPR250-3/4
- rubix:2588275
- Usually arrives within 14 working days
- Load capacity:275 kg
- Wheel diameter:250 mm
- Wheel width:60 mm
£ 19.25 excl. VAT
/ Each
KEYSTONE 175MM STEER WHEEL
- bil castors & wheels:4005CC
- rubix:2516263
- Usually arrives within 14 working days
- Load capacity:500 kg
- Wheel diameter:175 mm
- Wheel width:50 mm
£ 34.12 excl. VAT
/ Each
M16 X 145MM THREADED STAINLESS STEM FITTED TO A 12MM BOL
- bil castors & wheels:STM16X150
- rubix:377A4084
- Usually arrives within 14 working days
- Type:m16 x 145mm threaded stainless stem fitted to a 12mm bol
£ 40.44 excl. VAT
/ Each
M16 X 100MM THREADED STAINLESS STEM FITTED TO A 12MM BOL
- bil castors & wheels:STM16X100
- rubix:377A4083
- Usually arrives within 14 working days
- Type:m16 x 100mm threaded stainless stem fitted to a 12mm bol
£ 40.91 excl. VAT
/ Each
M16 X 200MM THREADED STAINLESS STEM FITTED TO A 12MM BOL
- bil castors & wheels:STM16X200
- rubix:377A4085
- Usually arrives within 14 working days
- Type:m16 x 200mm threaded stainless stem fitted to a 12mm bol
£ 43.17 excl. VAT
/ Each
M20 X 100MM THREADED STAINLESS STEM FITTED TO A 12MM BOL
- bil castors & wheels:STM20X100
- rubix:377A4086
- Usually arrives within 14 working days
- Type:m20 x 100mm threaded stainless stem fitted to a 12mm bol
£ 46.58 excl. VAT
/ Each
M20 X 150MM THREADED STAINLESS STEM FITTED TO A 12MM BOL
- bil castors & wheels:STM20X150
- rubix:377A4087
- Usually arrives within 14 working days
- Type:m20 x 150mm threaded stainless stem fitted to a 12mm bol
£ 51.92 excl. VAT
/ Each
KEYSTONE 300MM PNEUM TYRE WHEEL PTW12-1RB
- bil castors & wheels:PTW12-1RB
- rubix:2516231
- Usually arrives within 14 working days
- Load capacity:130 kg
- Wheel diameter:300 mm
- Wheel width:100 mm
£ 53.06 excl. VAT
/ Each
M24 X 100MM THREADED STAINLESS STEM FITTED TO A 12MM BOL
- bil castors & wheels:STM24X100
- rubix:377A4089
- Usually arrives within 14 working days
- Type:m24 x 100mm threaded stainless stem fitted to a 12mm bol
£ 60.86 excl. VAT
/ Each
KEYSTONE 355MM RUBBER TYRED WHEEL VBW355-1
- bil castors & wheels:VBW355-1
- rubix:2516210
- Usually arrives within 14 working days
- Load capacity:400 kg
- Wheel diameter:350 mm
- Wheel width:75 mm
£ 62.07 excl. VAT
/ Each
KEYSTONE AVO 125MM POLYURETHANE TYRED SWIVEL CASTOR WITH BRAKE
- bil castors & wheels:V52A125APJP05
- rubix:2516017
- Usually arrives within 14 working days
- Load capacity:250 kg
- Wheel diameter:125 mm
- Wheel width:30 mm
£ 67.00 excl. VAT
/ Each
M20 X 200MM THREADED STAINLESS STEM FITTED TO A 12MM BOL
- bil castors & wheels:STM20X200
- rubix:377A4088
- Usually arrives within 14 working days
- Type:m20 x 200mm threaded stainless stem fitted to a 12mm bol
£ 81.48 excl. VAT
/ Each
LAG 82MM SWIVEL CASTOR
- bil castors & wheels:7405
- rubix:2516186
- Usually arrives within 14 working days
- Load capacity:700 kg
- Wheel diameter:82 mm
- Wheel width:70 mm
£ 178.68 excl. VAT
/ Each
275A5898 HEAVY-DUTY HAND PALLET TRUCK 2500KG LOAD CAPACITY
- bil castors & wheels:SKHPT2500NY
- rubix:275A5898
- Usually arrives within 14 working days
- Safe working load:2500 kg
£ 386.87 excl. VAT
/ Each
BIL 298A5372 2.5T PALLET TRUCK WITH POLYURETHANE TYRED WHEELS
- bil castors & wheels:SKHPT2500PU
- rubix:298A5372
- Usually arrives within 14 working days
- Safe working load:2500 kg
£ 394.97 excl. VAT
/ Each
370A9376 FIXED SKATES WITH GUIDE BARS 6000KG LOAD RATING YELLOW
- bil castors & wheels:370A9376
- rubix:370A9376
- Usually arrives within 14 working days
- Load capacity:6000 kg
£ 362.17 excl. VAT
/ Each
RUBBER SWIVEL CASTOR 80MM 150KG
- bil castors & wheels:BZH80SRNBM16X150
- rubix:377A4071
- Usually arrives within 14 working days
- Load capacity:150 kg
- Wheel diameter:80 mm
£ 24.27 excl. VAT
/ Each
24 items of 200













