SCHNEIDER JOYSTICK XD4PA22
2-direction spring return joystick controller
See technical informationSee documentsReferences
Schneider Electric:XD4PA22
Rubix:153A0109
EAN:3389110887419

Documents
Product details : SCHNEIDER JOYSTICK XD4PA22
XB4 22 mm push buttons, selector switches and pilot lights with metal bezel are designed for industrial applications and to combine ease of installation and robustness
Strengths
Simple and secure mounting saves time during assemblyBody comprises of a mounting base with one or more electrical blocks and can be fitted with up to 9 circuitsErgonomic push button heads ensure a natural centre as pressure is appliedProtected led® — light modules that offer 5 different led colours with built-in circuit protection10 amp, 600 V contact ratingsUl, CSA and CE marked
Applications
Hydraulic actuator
Technical specifications
Attributes
| Type | joystick |
|---|---|
| Voltage | 600 V |
| Amperage | 10 A |
Show UNSPSC/ECL@SS
£ 77.07 excl. VAT
/ Each
£ 92.48 incl. VAT
- Delivery usually within ( 2 ) days