References
MK (Honeywell):K4896WHI
Rubix:229A9518

Product details : MK K4896WHI 20A DP GRIDSWITCH PACK OF 10
The MK Grid Plus range is a modular system with items available in a range of finishes. The items are easy to fit as they simply clip in to place from the front of the mounting frame.
Technical specifications
Attributes
| Type | double pole 1 way |
|---|---|
| Voltage | 230 V |
| Amperage | 20 A |
| Colour | white |
Show UNSPSC/ECL@SS
£ 114.17 excl. VAT
/ Each
£ 137.00 incl. VAT
- Delivery usually within ( 3 ) days
