Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
CENTAUR PVC ST 2 19MM DOUBLE SIDED TAPE 50M (L)50 M X (W)18 MM
CENTAUR PVC ST 2 19MM DOUBLE SIDED TAPE 50M (L)50 M X (W)18 MM
Double Sided Self Adhesive Tape
References
centaur manufacturing:
ST2
rubix:
234A6408
Technical specifications
Type
Double Sided Self Adhesive Tape
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CENTAUR PVC ST 2 19MM DOUBLE SIDED TAPE 50M (L)50 M X (W)18 MM
Technical specifications
Attributes
Type
Double Sided Self Adhesive Tape
Colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
83.89
excl. VAT
/
Each
£
100.67
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WIELAND WKN35U STANDARD TERMINAL 35MM (L)70.6 MM X (H)67.6 MM X (W)16
SCOLMORE INTERNATIONAL LTD CT101C 250V 20A 3 POLE FLOW CONNECTOR
SCHNEIDER SCREW TERMINAL CONT ZB5AZ102
ESI CONTROLS LEVHCMSTAT LEVANTE MECHANICAL ROOM THERMOSTAT (H)83 MM X
SMC IZN10E-02P06-X367 IZN10E IONIZER NOZZLE TYPE
LEVANTE LEV24/PI 24HR PLUG IN TIMER
SMC IZF10R-P IZF10 IONIZER FAN TYPE
SMC IZS41-820P-06B IONIZER
SMC IZT40-40D36HR-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
SIEMENS SIRIUSS0-S3CONTACTOR 3RH1921-1DA11
CENTAUR PVC CXAT 32W 75MMX50MM EXTERNAL ANGLE WHITE
CENTAUR PVC AFT 3 RADIUS DADO FLAT TEE C/W SEGREGATOR
CENTAUR PVC BROWN 4/5 4MM SLEEVING (L)100 M X (DIA)4 MM 100M
MCG ME4L 4W METAL EMPTY ENC 225X115X62 C/W DIN RA (H)225 MM X (W)115 M
IFM ASI INPUT MODULE AC5215