References
MK (Honeywell):K2747WHI
Rubix:730292

Product details : MK K2747WHI 13AMP 2 GANG SWITCHED SOCKET
Logic Plus wiring devices from MK Electric have been designed to perfectly complement modern interiors, offering an unobtrusive and sophisticated look totally in keeping with today’s design. Technically, they exceed British Standard requirements with patented features that make these products the most advanced and safest available.The range is backed by MK’s quality and reliability and provides the largest selection of wiring devices in any single range.
Strengths
- 3 pin operated safety shutter
- Quick and easy to install: In-line terminals and backed out, captive screws feature
- Modern styling Smoothly formed front plates, rounded rocker switches and chamfered radius corners
- Quick and easy to install: In-line terminals and backed out, captive screws feature
- Modern styling Smoothly formed front plates, rounded rocker switches and chamfered radius corners
Technical specifications
Attributes
| Type | 2 gang dp |
|---|---|
| Amperage | 13 A |
| Colour | white |
Show UNSPSC/ECL@SS
£ 8.07 excl. VAT
/ Each
£ 9.68 incl. VAT
- In stock: Next day delivery
