References
SMC:EVND200DS-15A-BL
Rubix:2609875

Product details : SMC EVND200DS-15A-BL 2 PORT PROCESS VALVE
The VN series is a combination of process valves that can be operated with pressure differential zero and comes with many variations. The VND series is for steam control.
•Process valve series VND
•Air operated type
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Stainless steel available
Valve Size: 2 (ø15)
Valve Type: 0 (N.C.)
Body Option: S (Stainless Steel Body)
Thread Type: Rc
Port Size: 15A (1/2)
Option: BL (B + L)
•Air operated type
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Stainless steel available
Valve Size: 2 (ø15)
Valve Type: 0 (N.C.)
Body Option: S (Stainless Steel Body)
Thread Type: Rc
Port Size: 15A (1/2)
Option: BL (B + L)
Technical specifications
Attributes
| Logistic Weight | 531 g |
|---|---|
| Type | 2-port valve |
Show UNSPSC/ECL@SS
£ 244.38 excl. VAT
/ Each
£ 293.26 incl. VAT
- Delivery usually within ( 4 ) days