References
SMC:EVND400DS-F25A-L
Rubix:265A1283
EAN:3618036116007

Documents
Product details : SMC EVND400DS-F25A-L
VND, 2 Port Valve for Steam
Technical specifications
Attributes
| Logistic Weight | 1200 g |
|---|---|
| Type | valve |
| Type of coupling | g |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 322.02 excl. VAT
/ Each
£ 386.42 incl. VAT
- Delivery usually within ( 8 ) days