SPARTEX 845329 OVERALL DOUBLE ZIP SIZE 2 B BLUE 100% COTTON 320 G/M2

2 Zip Suit

See technical informationSee documents

References

GISS:845329
Rubix:216A6647
EAN:3660338076183
Overall, double zip Size 2

Technical specifications

Colourblue
Size2
Main materialcotton
See all Specifications

Documents

Product details : SPARTEX 845329 OVERALL DOUBLE ZIP SIZE 2 B BLUE 100% COTTON 320 G/M2


Materials: 100% cotton 320 g/m2.

Colour scheme: Bugatti Blue.

Overall with injected double zip, elastic waist back, 2 zip closing breast pockets, 2 lower patch pockets, 1 ruler pocket on the right leg, straight lower sleeves with grippers, lower leg grippers, stand-up collar. .

Technical specifications


Attributes
Colourblue
Size2
Main materialcotton
Secondary colourno secondary color
Material100% cotton
Grammage320 g/m²
£ 47.33 excl. VAT
/ Each
£ 56.80 incl. VAT
  • Usually arrives within 14 working days

Size