References
Portwest:C802NARL
Rubix:4517914
EAN:5036108139408

Product details : PORTWEST C802 CLASSIC COVERALL NAVY L
Durable polycotton fabric for high performance and maximum wearer comfort. Side access pockets. 50+ UPF rated fabric to block 98% of UV rays. 5 pockets for ample storage. Phone pocket. Rule pocket. Half elasticated waist for a secure and comfortable fit.
Concealed stud front for easy access
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | l |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | polyester |
Show UNSPSC/ECL@SS
£ 23.99 excl. VAT
/ Each
£ 28.79 incl. VAT
- Usually arrives within 14 working days