SMC VQ1401NR-51-Q 5 PORT SOLENOID VALVE


2000 Series Solenoid Valve

References
smc:VQ1401NR-51-Q
rubix:2609512
brand logo
brand logo
Technical specifications
TypeSolenoid valve
See all Specifications

Product details : SMC VQ1401NR-51-Q 5 PORT SOLENOID VALVE


Base mounted Single or Manifold plug in/plug lead unit.
Compact design with high flow capacity (up to 4350 l/min).
Power consumption: 1.5 W or less.
Availability: rubber/metal seal, common or individual wiring.
IP65 compliant for VQ4000/5000 and dust proof for VQ0000/1000/2000.
VQ1000 Series, VQ1*0*, 5 Port Solenoid Valve, Plug-in Type, Base Mounted, New Style

Strengths

The non-bias, one-clamp structure permits easy valve replacement.
Built-in one-touch fittings for easy piping
Slide locking type manual override
Thin compact design with high flow capacity

Technical specifications


Attributes
Logistic Weight78 g
TypeSolenoid valve
Show UNSPSC/ECL@SS
£ 116.42 excl. VAT
/ Each
£ 139.70 incl. VAT
  • Delivery usually within ( 4 ) days