Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM110X140X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM110X140X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 110 x 140 x 12 A FKM 80 TLVU FNGS
rubix:
167A9314
manufacturer :
20445
Technical specifications
Inner diameter
110
mm
Outer diameter
140
mm
Width
12
mm
See all Specifications
Product details
Technical specifications
Product details : FPM110X140X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
146
g
Inner diameter
110
mm
Outer diameter
140
mm
Width
12
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.25
excl. VAT
/
Each
£
19.50
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
SIMRIT 40413872 FREUDENBERG SEAL
NBR40X72X7A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
DICHTOMATK SEAL TO DIN3760 R21 020,00X035,00X10,00 WA NBR
SIMRIT 40412193 FREUDENBERG SEAL
DICHTOMATK 67018131 WC 75.0X 100.0X 12.0 NB7034
NBR45X65X10C METRIC ROTARY SHAFT SEAL NITRILE C (R1)
SIMRIT 40413646 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 025,00X043,00X09,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R21 025,00X032,00X06,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 098,00X120,00X13,00 WA NBR
DICHTOMATK 67174178 FREUDENBERG SEAL
SIMRIT 40413722 FREUDENBERG SEAL
NBR110X130X10A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
SIMRIT 40412738 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 045,00X090,00X10,00 WA NBR