SIMRIT 40413872 FREUDENBERG SEAL


Simmerring BA

References
freudenberg sealing technologies:BAU4X2 50 X 80 X 8 X 0 72 NBR 902
rubix:251A9150
manufacturer :40413872
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter80 mm
Width8 mm
See all Specifications

Product details : SIMRIT 40413872 FREUDENBERG SEAL


Simmerring from Freudenberg, with (SL) or without additional dust lip.

Technical specifications


Attributes
Inner diameter50 mm
Outer diameter80 mm
Width8 mm
MaterialNBR
ExecutionGasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days