Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM130X150X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM130X150X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 130 x 150 x 10 A FKM 80 TLVU FNGS
rubix:
168A0765
manufacturer :
56861
Technical specifications
Inner diameter
130
mm
Outer diameter
150
mm
Width
10
mm
See all Specifications
Product details
Technical specifications
Product details : FPM130X150X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
100
g
Inner diameter
130
mm
Outer diameter
150
mm
Width
10
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.48
excl. VAT
/
Each
£
26.98
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
SIMRIT 40412656 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R23 028,00X052,00X07,00 WAS NBR
DICHTOMATK SEAL TO DIN3760 R23 060,00X080,00X10,00 WAS NBR
DICHTOMATK 67018219 FREUDENBERG SEAL
DICHTOMATK 49383833 FREUDENBERG SEAL
SEAL TO DIN 3760 R21 030,00X062,00X12,00 WA NBR
SKF 73745 ROTARY SHAFT SEAL
SEAL TO DIN3760 R21 NBR120X160X15A:DIC
NBR35X65X12A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
NBR12X18X5A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
DICHTOMATK 020,00X030,00X05,00 WA NBR SEAL TO DIN 3760 R21 NBR20X30X5A
SIMRIT 40413464 FREUDENBERG SEAL
FREUDENBRG 40412532 SIMRIT 72 NBR 902 35MM 62MM , 10MM BLUE
SKF CR 63X90X10 HMS5 RG
DICHTOMATK 49471687 FREUDENBERG SEAL