DICHTOMATK 49471687 FREUDENBERG SEAL


Radial Shaft Seal WA

References
dichtomatik:WDR 65X110X10 WA NBR 70
rubix:252A0948
manufacturer :49471687
brand logo
brand logo
Technical specifications
Inner diameter65 mm
Outer diameter110 mm
Width10 mm
See all Specifications

Product details : DICHTOMATK 49471687 FREUDENBERG SEAL


Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip. In addition, the standard design is available with a protective lip (WAS) on the air side.

Applications

Sealing of rotating machine elements such as shafts, hubs and axles.

Technical specifications


Attributes
Inner diameter65 mm
Outer diameter110 mm
Width10 mm
MaterialNBR
Show UNSPSC/ECL@SS
£ 2.51 excl. VAT
/ Each
£ 3.01 incl. VAT
  • Usually arrives within 14 working days